Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ ConnecTite™ Liners for Shimadzu™ GC

Click to view available options
Quantity:
1/Pk.
5/Pk.
Product Type:
Connectite Bottom Hole Liner
Connectite Standard Liner
Connectite Top Hole Liner
Description
- Range covers all applications and all popular instrument makes/ models
- Range covers vaporizing and cool on-column injection techniques
- Inlet liners ensure complete transfer of sample from syringe to the column without loss
- 5mm OD, 3.4mm ID; 95mm length
Specifications
Specifications
Product Type | Connectite Bottom Hole Liner |
Length (Metric) | 9.5 cm |
Quantity | 5/Pk. |
Diameter (Metric) Inner | 0.34 cm |
Diameter (Metric) Outer | 0.5 cm |
For Use With (Equipment) | Shimadzu 2010 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction