Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Methyl Deactivated Fused Silica Capillary Tubing

Click to view available options
Diameter (English) Inner:
0.005 in.
0.006 in.
0.008 in.
0.012 in.
0.020 in.
Diameter (English) Outer:
0.008 in.
0.01 in.
0.014 in.
0.016 in.
0.026 in.
Overall Length (English):
6.56 ft.
16.4 ft.
82 ft.
Description
- Suitable for organic and aqueous solvents
- Methyl deactivated for use with hydrocarbons (pentane, hexane, heptane, iso-octane, aromatics and mixed solvents - n-paraffins/chlorinated solvents
- Individually tested performance of each 30m length from which all shorter lengths are prepared
- Ideal for biotechnology applications
Specifications
Specifications
Type | Capillary Tubing |
For Use With (Application) | Ideal for Biotechnology Applications, and Organic and Aqueous Solvents |
Diameter (English) Inner | 0.005 in. |
Diameter (English) Outer | 0.014 in. |
Diameter (Metric) Inner | 0.15 mm |
Diameter (Metric) Outer | 0.363 mm |
Overall Length (English) | 6.56 ft. |
Overall Length (Metric) | 2 m |
Material | Fused Silica |
Max. Operating Temperature (English) | 716°F |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction