Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Diamond Autosampler Syringes for Agilent and Shimadzu GC

Click to view available options
Diameter (English) Inner Needle:
0.004 in.
0.0094 in.
Diameter (Metric) Inner Needle:
0.11 mm
0.24 mm
Includes:
Ultra Smooth Coating
Ultra Smooth Hydrophilic Coating
Ultra Smooth Hydrophobic Coating
Description
- Borosilicate glass barrel for strength and inertness.
- Stainless steel needles for inertness, strength and corrosion resistance.
- Backing behind the scale aids quick and accurate reading of the syringe scale.
- Metal back flange provides stability and resists fracture.
- Metal needle cap on syringe barrel protects and improves syringe lifetime.
- Syringes are individually tested for quality ensuring reliability and conformance.
- Unique packaging design eliminates possible contamination in the syringe.
Specifications
Specifications
Needle Gauge | 23 G |
Diameter (English) Inner Needle | 0.0094 in. |
Diameter (Metric) Inner Needle | 0.24 mm |
Diameter (English) Outer Needle | 0.024 in. |
Diameter (Metric) Outer Needle | 0.63 mm |
For Use With (Application) | Gas chromatography |
Includes | Ultra Smooth Hydrophobic Coating |
Length (English) Needle | 1.65 in. |
Product Type | GC Autosampler Syringe |
Quantity | Ea. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction