Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Diamond GC Needles for 10 to 50μL Manual Syringes

Click to view available options
Needle Gauge:
25 G
26 G
Includes:
Ultra Smooth Coating
Ultra Smooth Hydrophilic Coating
Ultra Smooth Hydrophobic Coating
Description
Improve the sensitivity of your MS analysis:
- Lowest syringe carryover
- Reduced non-specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment.
Specifications
Specifications
Needle Gauge | 26 G |
Diameter (English) Inner | 0.0043 in. |
Diameter (English) Outer | 0.018 in. |
Diameter (Metric) Inner | 0.11 mm |
Diameter (Metric) Outer | 0.45 mm |
Includes | Ultra Smooth Hydrophobic Coating |
Length (English) Needle | 2 in. |
Product Type | GC Needle |
Needle Point Style | Bevel |
For Use With (Equipment) | Manual Syringe (10 to 50μL) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction