Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Diamond LC Needles for 10 to 50μL Manual and Autosampler Syringes

Click to view available options
Diameter (Metric) Inner:
0.17 mm
0.72 mm
Length (Metric) Needle:
51 mm
57 mm
Includes:
Ultra Smooth Coating
Ultra Smooth Hydrophilic Coating
Ultra Smooth Hydrophobic Coating
Description
Improve the sensitivity of your MS analysis:
- Lowest syringe carryover
- Reduced non-specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment.
Specifications
Specifications
Needle Gauge | 22 G |
Diameter (English) Inner | 0.006 in. |
Diameter (English) Outer | 0.028 in. |
Diameter (Metric) Inner | 0.17 mm |
Diameter (Metric) Outer | 0.72 mm |
Includes | Ultra Smooth Coating |
Length (English) Needle | 2.007 in. |
Product Type | Needle |
Length (Metric) Needle | 51 mm |
Needle Point Style | LC |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction