Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ BP10 (1701) GC Capillary Columns

Click to view available options
Length (Metric):
25 m
30 m
Diameter (Metric) Inner:
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Description
- Highly inert column
- Low bleed
- Can be solvent rinsed
- Ideal for EPA methods 608 and 8081, pesticides, herbicides and pharmaceuticals
Specifications
Specifications
Diameter (Metric) Inner | 0.32 mm |
Stationary Phase | 14% Cyanopropylphenyl Polysiloxane |
USP Type | G46 |
Max. Temperature | 280/300°C |
For Use With (Application) | Drugs of Abuse Analysis, Pesticides and Herbicides Analysis, Drugs of Abuse, Pharmaceuticals Analysis |
Temperature Range | -20°C to +280/300°C |
Film Thickness | 0.25 μm |
Length (Metric) | 30 m |
Packing Material | Forte™ BP10 (1701) |
Polarity | Moderately polar |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction