Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ GC Capillary Columns: Dimethyl Polysiloxane

Click to view available options
Length (Metric):
10 m
Diameter (Metric) Inner:
0.1 mm
0.53 mm
Film Thickness:
0.1 μm
0.9 μm
Temperature Range:
-30°C to +400°C
Description
- Low bleed; high inertness for most demanding analyses
- High tolerance level to adverse conditions and samples
- Manufactured to exact specifications, ensuring column-to-column reproducibilty
forte BPX-1 (100% Dimethyl Polysiloxane)—100% polydimethylsiloxane non-polar column for simulated distillation in the petroleum industry
Specifications
Specifications
Stationary Phase | 100% Dimethyl Polysiloxane |
Diameter (Metric) Inner | 0.53 mm |
Max. Temperature | 400°C |
For Use With (Application) | Simulated Distillation |
Particle Size | 0.9 μm |
Temperature Range | -30°C to +400°C |
Film Thickness | 0.9 μm |
Length (Metric) | 10 m |
Material | Polyimide Clad |
Packing Material | BPX1 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction