Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ GC Capillary Columns: Phenyl (equiv.) Polycarborane Siloxane

Click to view available options
Length (Metric):
10 m
12 m
15 m
25 m
30 m
5 m
Diameter (Metric) Inner:
0.22 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.07 μm
0.1 μm
0.15 μm
0.5 μm
Material:
Aluminum Clad
Polyimide Clad
Description
- Low bleed; high inertness for most demanding analyses
- High tolerance level to adverse conditions and samples
- Manufactured to exact specifications, ensuring column-to-column reproducibilty
- forte HT5 (5% Phenyl Polycarborane-siloxane)—High 480°C temperature phase suited for simulated distillation and other petroleum applications
Specifications
Specifications
Diameter (Metric) Inner | 0.32 mm |
Stationary Phase | 5% Phenyl (equiv.) Polycarborane Siloxane |
Max. Temperature | 400°C |
For Use With (Application) | Simulated Distillation, Pesticide Analysis, Herbicides Analysis |
Particle Size | 0.5 μm |
Temperature Range | 10°C to 380°C |
Film Thickness | 0.5 μm |
Length (Metric) | 15 m |
Material | Polyimide Clad |
Packing Material | HT5 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction