Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Gas Tight Syringe with Removable Needle

Click to view available options
Length (English):
1.96 in.
Length (English) Needle:
1.96 in.
Model:
250R-V-GT
Needle Point Style:
Fixed Bevel
Description
- Removable needle
- Gas tight plunger
- Stainless steel
- Gauge: 23
Specifications
Specifications
Needle Gauge | 23 G |
Diameter (English) Outer Needle | 0.024 in. |
Diameter (Metric) Outer Needle | 0.63 mm |
For Use With (Application) | Ideal for sample storage and transportation or to pressurize sample prior to injection |
Length (English) | 1.96 in. |
Length (English) Needle | 1.96 in. |
Length (Metric) | 50 mm |
Product Type | Analytical Syringe |
Model | 250R-V-GT |
Quantity | Ea. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction