Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE Gastight™ Syringe, Removable Needle (RN), Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
5 mL
10 mL
Specifications
Specifications
Material | Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) |
Needle Gauge | 26 G |
Diameter (Metric) Outer Needle | 0.47 mm |
Product Type | SGE Gas Tight Syringe |
Model | 10 R-GT |
Needle Point Number | 2 |
Quantity | 1 Ea. |
Volume (Metric) | 10 μL |
Length (Metric) Needle | 50 mm |
Needle Point Style | Bevel |
Show More |
GASTIGHT is a registered trademark of Hamilton Co.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction