Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Gastight Syringes: Fixed Luer-Tip Models
SDP

Catalog No. SG007229
Click to view available options
Volume (Metric):
500 μL
Diameter (English) Outer:
0.31 in.
Diameter (Metric) Outer:
8 mm

Suitable for liquid and gas samples

  • 10μL to 100mL capacities
  • Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
  • Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
  • Luer-tip and Luer-Lok™ syringes come without needles; order separately

Specifications

Accuracy ±1%
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Outer 0.31 in.
Diameter (Metric) Outer 8 mm
For Use With (Application) Suitable for gases or liquids for maximum inertness
Includes Plunger protection, inert Kel-F male luer cone
Product Type Gastight Syringe
Model 500F-LT-GT
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 500 μL
Connection Type Luer Tip, Fixed
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.