Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Gastight Syringes: Fixed Needle Models

Click to view available options
Volume (Metric):
1 mL
Needle Gauge:
22 G
Model:
1MDF-GT
Description
Suitable for liquid and gas samples
- 10μL to 100mL capacities
- Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
- Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Replaceable plungers on all models
- Fixed-needle models have needle glued into barrel with epoxy solvent-resistant glue
Specifications
Specifications
Accuracy | ±1% |
Material | Borosilicate Glass (Barrel), PTFE (Tip), PTFE (Tip) |
Needle Gauge | 22 G |
Diameter (English) Outer Needle | 0.02 in. |
Diameter (English) Outer | 0.34 in. |
Diameter (Metric) Outer | 8.8 mm |
Diameter (Metric) Outer Needle | 0.72 mm |
For Use With (Application) | Suitable for gases or liquids for maximum inertness |
Includes | Plunger protection, needle glued into barrel with epoxy solvent-resistant glue |
Length (English) Needle | 1.96 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction