Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Gastight Syringes: Removable-Needle Models
SDP

Catalog No. SG002250
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
1 mL
2.5 mL
5 mL
10 mL
Needle Gauge:
23 G
25 G
26 G
Diameter (English) Outer:
0.25 in.
0.31 in.
0.34 in.
0.42 in.
0.53 in.
Needle Point Style:
Fixed Bevel
Removable Bevel

Suitable for liquid and gas samples

  • 10μL to 100mL capacities
  • Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
  • Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
  • Replaceable plungers on all models
  • Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation; come with needle

Specifications

Accuracy ±1%
Material Borosilicate Glass (Barrel), PTFE (Tip), PTFE (Tip)
Needle Gauge 26 G
Diameter (English) Outer Needle 0.01 in.
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 6.5 mm
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Suitable for gases or liquids for maximum inertness
Includes Plunger protection, PTFE seal, spring and nut
Length (English) Needle 1.96 in.
Product Type Gastight Syringe
Model 10R-GT
Quantity Ea.
Volume (Metric) 10 μL
Product Line SGE
Length (Metric) Needle 50 mm
Needle Point Style Removable Bevel
Connection Type Removable
Graduated Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.