Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ GC Inlet FAST FocusLiner™

Click to view available options
Quantity:
5/Pk.
Description
- For various GC Instruments
- All liners are deactivated using high temperature (420°C) gas phase deactivation
- Reduced active sites mean no unwanted reaction in samples
- Includes two tapered sections that secure quartz wool plug for optimum needle tip wiping and sample transfer; also prevent quartz wool from shifting toward septum or pushing down into liner
- Provide excellent reproducibility
- Results in lower mass discrimination
- Narrow 2.3mm I.D. for use with 0.1mm I.D. capillary columns
- Narrow ID also results in smaller peak widths
Specifications
Specifications
Product Type | Split/Splitless Fast Focus Liner |
Packing Material | Quartz Wool |
Length (Metric) | 7.85 cm |
Quantity | 5/Pk. |
Diameter (Metric) Inner | 0.23 cm |
Diameter (Metric) Outer | 0.63 cm |
For Use With (Equipment) | Agilent HP 5890, 6890, 7890, 6850, 4890, Thermo 9001, GCQ TRACE 1300, Varian 1177 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction