Learn More
Description
- Save hours in sample preparation
- Reduce solvent consumption and sample volume
- Available in reversed phase, normal phase, mixed mode and ion exchange chemistries
Specifications
Specifications
| Material | Silica |
| Needle Gauge | 23 g |
| Diameter (Metric) Outer | 0.63 mm |
| For Use With (Application) | Gas Chromatography |
| Product Type | MEPS Barrel Insert and Needle (BIN) |
| Volume (Metric) | 10 μL to 1 mL or more |
| Needle Point Style | Cone point needle |
| For Use With (Equipment) | CTC Analytics Systems Using 250 μL Syringes |
| Pore Size | 60 Å |
| Particle Size | 45 μm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
