Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ MEPS BINs for GC Applications

MEPS is Micro Extraction by Packed Sorbent. Provides miniaturization of conventional sample preparation devices
Specifications
Column Type | GC |
---|---|
For Use With (Application) | Gas Chromatography |
Particle Size | 45 μm |
Type | MEPS Barrel Insert and Needle (BIN) |
Volume (Metric) | 10 μL to 1 mL or more |
Catalog Number | Mfr. No. | For Use With (Equipment) | Sorbent | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Sorbent | Price | Quantity & Availability | ||||
03-350-138
![]() |
Trajan™
2900104 |
HTA 300 APlus, Thermo Scientific, Varian 8400 and 100 μL CTC Analytics Systems | C2 | N/A | N/A | N/A | |||
03-350-137
![]() |
Trajan™
2900103 |
HTA 300 APlus, Thermo Scientific, Varian 8400 and 100 μL CTC Analytics Systems | C8+SCX | N/A | N/A | N/A | |||
03-350-141
![]() |
Trajan™
2900301 |
CTC Analytics Systems Using 250 μL Syringes | C18 | N/A | N/A | N/A | |||
03-350-140
![]() |
Trajan™
2900106 |
HTA 300 APlus, Thermo Scientific, Varian 8400 and 100 μL CTC Analytics Systems | C8 | N/A | N/A | N/A | |||
03-350-142
![]() |
Trajan™
2900302 |
CTC Analytics Systems Using 250 μL Syringes | N/A | N/A | N/A | ||||
03-350-143
![]() |
Trajan™
2900303 |
CTC Analytics Systems Using 250 μL Syringes | C8+SCX | N/A | N/A | N/A | |||
03-350-144
![]() |
Trajan™
2900304 |
CTC Analytics Systems Using 250 μL Syringes | C2 | N/A | N/A | N/A | |||
03-350-146
![]() |
Trajan™
2900306 |
CTC Analytics Systems Using 250 μL Syringes | C8 | N/A | N/A | N/A | |||
Description
- Save hours in sample preparation
- Reduce solvent consumption and sample volume
- Available in reversed phase, normal phase, mixed mode and ion exchange chemistries
Specifications
GC | |
45 μm | |
10 μL to 1 mL or more | |
60 Å | |
0.63 mm |
Gas Chromatography | |
MEPS Barrel Insert and Needle (BIN) | |
23 g | |
Cone point needle |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title