Learn More
Description
- Save hours in sample preparation
- Reduce solvent consumption and sample volume
- Available in reversed phase, normal phase, mixed mode and ion exchange chemistries
Specifications
Specifications
| Column Type | LC |
| For Use With (Application) | Liquid Chromatography |
| For Use With (Equipment) | HTA 300 APlus, Thermo Scientific, Varian 8400 and 100 μL CTC Analytics Systems |
| Particle Size | 45 μm |
| Sorbent | C18 |
| Type | MEPS Barrel Insert and Needle (BIN) |
| Volume (Metric) | 10 μL to 1 mL or more |
| Needle Gauge | 22 g |
| Pore Size | 60 Å |
| Tip Type | LC point needle |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
