Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Microvolume Manual Syringes
Shop All SGE Inc. Products

Click to view available options
Needle Gauge:
23 G
26 G
Connection Type:
Fixed
Removable
Quantity:
1/Pk.
6/Pk.
Description
- Accuracy and reproducibility
- Borosilicate glass barrel
- Guided plunger
- Volume: 10μL
- Scale length: 54.1mm (2.1 in.)
Specifications
Specifications
Material | Borosilicate Glass |
Needle Gauge | 23 G |
Diameter (Metric) Outer | 0.63 mm |
Length (English) | 2 in. |
Length (English) Needle | 2 in. |
Length (Metric) | 50 mm |
Product Type | Microvolume Manual Syringe; 10FX-5/0.63C |
Quantity | 1/Pk. |
Volume (Metric) | 10 μL |
Needle Point Style | Cone |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction