Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SGE Microvolume Syringe

Catalog No. p-7213577
Click to view available options
Volume (Metric):
0.5 μL
1 μL
5 μL
Needle Point Style:
Bevel
Cone
Length (Metric) Needle:
50 mm
70 mm
Diameter (Metric) Outer Needle:
0.47 mm
0.63 mm

A sample as small as 0.1 μL is contained in the needle

  • Nozzle tip with 0.12 mm opening and cone shape for better septum
  • Full sample displacement
  • Plunger extended to the tip of the needle - Zero Dead Volume
  • No sample carryover
  • Improved sample volume reproducibility
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (Tip)
Description Plunger-in-needle Syringe
Needle Gauge 23 G
Diameter (Metric) Outer 6.5 mm
Diameter (Metric) Outer Needle 0.63 mm
Product Type SGE Microvolume Syringe
Model 0.5 BNR-5 BV
Needle Point Number 2
Quantity 1 Ea.
Volume (Metric) 0.5 μL
Length (Metric) Needle 50 mm
Needle Point Style Bevel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.