Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ PerkinElmer AutoSystem and Clarus 500 Liners

Click to view available options
Diameter (Metric) Outer:
4 mm
6.2 mm
Product Type:
Large Volume Injection Liner
Split/Splitless Liner
Splitless Straight Through Liner
Length (Metric):
86.2 mm
92 mm
For Use With (Equipment):
Autosystem Clarus 500
Autosystem XL (PSS Injector)
Autosystem XL (PSS)
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with PerkinElmer instruments
Specifications
Specifications
Product Type | Splitless Straight Through Liner |
Length (Metric) | 92 mm |
Quantity | 5/Pk. |
Diameter (Metric) Inner | 2 mm |
Diameter (Metric) Outer | 6.2 mm |
For Use With (Equipment) | Autosystem Clarus 500 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction