Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Replacement Needles for 0.5 - 1μL Syringes
SDP

Catalog No. SG033605 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
23 G
26 G
32 G
Needle Point Style:
Cone
Length (English) Needle:
2 in.
2.7 in.
4 in.
For Use With (Equipment):
8 mm O.D. Barrel 0.5μL Microvolume Syringes
8 mm O.D. Barrel 1μL Microvolume Syringes
Microvolume Syringes (1μL)
On-column Syringe
Syringe Needles (0.5μL), Syringes
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Needle Point Style Length (English) Needle For Use With (Equipment)
SG-033605 32 G Cone 4 in. 8 mm O.D. Barrel 0.5μL Microvolume Syringes
SG-033630 26 G Cone 2.7 in. On-column Syringe
SG-034055 23 G Cone 2 in. 8 mm O.D. Barrel 1μL Microvolume Syringes
SG-034057 23 G Cone 2.7 in. 8 mm O.D. Barrel 1μL Microvolume Syringes
SG034720 26 G Cone 2 in. Microvolume Syringes (1μL)
03-350-125 23 G Cone 2 in. Syringe Needles (0.5μL), Syringes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. SG-033605 Supplier SGE™ Supplier No. 033605

For use with 0.5 to 1μL syringes

For removable-needle syringes or additional replacements, contact your Fisher Scientific Customer Service Representative.

Specifications

Material Stainless Steel
Needle Gauge 32 G
Diameter (English) Inner 0.003 in.
Diameter (English) Outer 0.009 in.
Diameter (Metric) Inner 0.1 mm
Diameter (Metric) Outer 0.22 mm
Length (English) Needle 4 in.
Product Type Replacement Needle
Needle Point Style Cone
For Use With (Equipment) 8 mm O.D. Barrel 0.5μL Microvolume Syringes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.