Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Replacement Needles for 1 - 2.5mL Syringes

Click to view available options
Needle Gauge:
23 G
25 G
Needle Point Style:
Bevel
Cone
Dome
LC
Side Hole or Dome
Length (English) Needle:
2 in.
2.7 in.
4.52 in.
7 in.
Diameter (English) Outer:
0.01 in.
0.02 in.
Description
- 0.63mm OD, 0.32mm ID
- 23 gauge
Specifications
Specifications
Material | Stainless Steel |
Needle Gauge | 23 G |
Diameter (English) Inner | 0.012 in. |
Diameter (English) Outer | 0.02 in. |
Diameter (Metric) Inner | 0.32 mm |
Diameter (Metric) Outer | 0.5 mm |
Length (English) Needle | 2 in. |
Product Type | Replacement Needle |
Needle Point Style | Side Hole or Dome |
For Use With (Equipment) | Syringe (1 to 2.5μL) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction