Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Replacement Needles for 1 - 2.5mL Syringes
SDP

Catalog No. p-4517378
Click to view available options
Needle Gauge:
23 G
25 G
Needle Point Style:
Bevel
Cone
Dome
LC
Side Hole or Dome
Length (English) Needle:
2 in.
2.7 in.
4.52 in.
7 in.
Diameter (English) Outer:
0.01 in.
0.02 in.

Stainless steel

  • 0.63mm OD, 0.32mm ID
  • 23 gauge

Specifications

Material Stainless Steel
Needle Gauge 23 G
Diameter (English) Inner 0.012 in.
Diameter (English) Outer 0.02 in.
Diameter (Metric) Inner 0.32 mm
Diameter (Metric) Outer 0.5 mm
Length (English) Needle 7 in.
Product Type Replacement Needle
Needle Point Style Cone
For Use With (Equipment) Syringe (1 to 2.5μL)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.