Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Replacement Needles for 10μL Syringes
SDP

Catalog No. 037745 Shop All SGE Inc. Products
Change view
Click to view available options
Needle Gauge:
22 G
26 G
Needle Point Style:
Bevel
Cone
LC
Length (English) Needle:
1.6 in.
2 in.
2.7 in.
Diameter (English) Outer:
0.01 in.
0.028 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Needle Point Style Length (English) Needle Diameter (English) Outer
03-774-5 26 G Cone 1.6 in. 0.01 in.
SG-037250 22 G LC 2 in. 0.028 in.
SG-037030 26 G Cone 2.7 in. 0.01 in.
SG-037130 26 G Bevel 2.7 in. 0.01 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-774-5 Supplier SGE™ Supplier No. 037745

Made of Stainless steel

Made of Stainless steel

Specifications

Material Stainless Steel
Needle Gauge 26 G
Diameter (English) Inner 0.004 in.
Diameter (English) Outer 0.01 in.
Diameter (Metric) Inner 0.11 mm
Diameter (Metric) Outer 0.25 mm
Length (English) Needle 1.6 in.
Product Type Replacement Needle
Length (Metric) Needle 40 mm
Needle Point Style Cone
For Use With (Equipment) Syringes (10μL)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.