Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Replacement Needles for 10μL Syringes

Click to view available options
Needle Gauge:
22 G
25 G
26 G
Needle Point Style:
Bevel
Cone
LC
Side Hole
Length (English) Needle:
1.6 in.
2 in.
2.7 in.
Diameter (English) Outer:
0.01 in.
0.019 in.
0.028 in.
Description
Made of Stainless steel
Specifications
Specifications
Material | Stainless Steel |
Needle Gauge | 26 G |
Diameter (English) Inner | 0.004 in. |
Diameter (English) Outer | 0.01 in. |
Diameter (Metric) Inner | 0.11 mm |
Diameter (Metric) Outer | 0.47 mm |
Length (English) Needle | 2.7 in. |
Product Type | Replacement Needle |
Needle Point Style | Bevel |
For Use With (Equipment) | Syringes (10μL) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction