Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Series II Standard Removable Needle Syringes

Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
Needle Gauge:
25 G
26 G
Diameter (Metric) Outer Needle:
0.47 mm
0.5 mm
Quantity:
1/Pk.
6/Pk.
Description
Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Stainless-steel plungers are hand fitted, noninterchangeable, nonreplaceable
- Syringes with 5 and 10μL capacities have barrel O.D. of 6.5mm, scale length of 54.1mm and include a 50mm long 26s gauge needle
- 25 to 500μL capacity syringes have 8mm O.D. barrel, 60mm scale length and 50mm long, 25 gauge needle Fixed-needle models have needle glued into barrel with solvent-resistant epoxy glue Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation
Specifications
Specifications
Accuracy | ±1% |
Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
Needle Gauge | 25 G |
Diameter (English) Outer Needle | 0.01 in. |
Diameter (English) Outer | 0.31 in. |
Diameter (Metric) Outer | 8 mm |
Diameter (Metric) Outer Needle | 0.5 mm |
Includes | Standard plunger |
Length (English) Needle | 1.96 in. |
Product Type | Series II Standard Removable Needle Syringes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction