Learn More
Description
- Highly inert column Low bleed
- Increased sensitivity in analysis
- High temperature
Specifications
Specifications
| For Use With (Application) | Phthalates Analysis, Chlorinated Aromatics, Herbicides Analysis, Nitroaromatics, Organochlorine Pesticides, Organophosphorous Pesticides, Paraffins, Petroleum, Phthalates, Polywax, Pyrethroids, Semivolatiles Analysis, Xylenes Analysis |
| Film Thickness | 0.25 μm |
| Length (Metric) | 60 m |
| Packing Material | SolGel-1ms™ |
| Polarity | Non polar |
| Coating | Fused Silica |
| USP Type | G1, G2, G38 |
| Stationary Phase | 100% Dimethyl Polysiloxane |
| Diameter (Metric) Inner | 0.25 mm |
| Functionality/Interaction Type | Van der Waals interaction |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
