Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ SolGel WAX Columns
SDP

Catalog No. SG054786 Shop All SGE Inc. Products
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
SG054786 30 m 0.53 mm 0.5 μm
SG054788 30 m 0.32 mm 0.25 μm
SG054789 60 m 0.32 mm 0.25 μm
SG054787 30 m 0.25 mm 1 μm
SG054791 60 m 0.25 mm 0.25 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. SG054786 Supplier Trajan™ Supplier No. 054786

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

Polyethylene Glycol (PEG) in a Sol-Gel matrix. Robust, high temperature polar WAX phase

  • Bonded polyethylene glycol
  • Very robust high-temperature column
  • Less susceptible to damage by oxygen than conventional wax phases
  • Polar phase
  • Low bleed and inert

Specifications

For Use With (Application) Acids Analysis, Amines Aliphatic, Amines Aromatic, Alcoholic Beverages Analysis, Essential Oils, Food - FAME, Phenols, Sugars-alditol Acetates
Film Thickness 0.5 μm
Length (Metric) 30 m
Packing Material SolGel-Wax
Polarity Polar
Coating Fused Silica
USP Type G14, G15, G16, G20, G39
Stationary Phase Polyethylene Glycol
Diameter (Metric) Inner 0.53 mm
Functionality/Interaction Type Hydrogen Bonding or Dipole interactions
Max. Temperature (Metric) 280°C
Temperature Range (Metric) 30°C to 260/280°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.