Learn More
Description
- Bonded polyethylene glycol
- Very robust high-temperature column
- Less susceptible to damage by oxygen than conventional wax phases
- Polar phase
- Low bleed and inert
Specifications
Specifications
| For Use With (Application) | Sugars-alditol Acetates Analysis, Amines Aliphatic, Amines Aromatic, Alcoholic Beverages Analysis, Essential Oils, Food - FAME, Phenols, Sugars-alditol Acetates |
| Film Thickness | 1 μm |
| Length (Metric) | 30 m |
| Packing Material | SolGel-Wax |
| Polarity | Polar |
| Coating | Fused Silica |
| USP Type | G14, G15, G16, G20, G39 |
| Stationary Phase | Polyethylene Glycol |
| Diameter (Metric) Inner | 0.25 mm |
| Functionality/Interaction Type | Hydrogen Bonding or Dipole interactions |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
