Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ SuperFlex™ Microsyringes

Click to view available options
Volume (Metric):
10 μL
Description
- ±1% Accuracy and reproducibility
- Ideal for making microvolume injections of 1.5μL to 8μL.
- Each plunger is individually fitted for each microsyringe for perfect sealing
- Plunger protection incorporates a plunger protection guide and plunger button reinforcement to minimize the risk of bent plungers.
- Guided plunger microsyringes have an extended barrel and reinforced plunger that provides additional protection.
Specifications
Specifications
Material | SuperfleX (Plunger) |
Needle Gauge | 26 G |
Diameter (Metric) Outer Needle | 0.47 mm |
Volume (Metric) | 10 μL |
Length (Metric) Needle | 50 mm |
Needle Point Style | Cone |
Connection Type | Fixed |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction