Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE Syringes, Cone Tip, Sold by MilliporeSigma™ Supelco™
Click to view available options
Volume (Metric):
0.5 μL
5 μL
Needle Gauge:
23 G
26 G
Product Type:
Gastight™ Syringe
Liquid Syringe
Description
- Designed with a unique plunger to eliminate bending and seizing
- Needle point style withstands multiple and fast septum injections
- Stainless steel cone tip, point style #1 is recommended for use with pre-drilled septa
- Needle shape on the syringe has been developed for multiple, fast septum injections on the autosampler
- One of the most trouble-free autosampler syringes available

Specifications
Specifications
Material | Stainless Steel (Tip) |
Needle Gauge | 26 G |
Product Type | Gastight™ Syringe |
Model | 5 F-PE-GT-0.47 |
Needle Point Number | 1 |
Quantity | 1 Ea. |
Volume (Metric) | 5 μL |
Length (Metric) Needle | 70 mm |
Needle Point Style | Cone |
For Use With (Equipment) | PerkinElmer Autosystem |
Show More |
PerkinElmer is a registered trademark of PerkinElmer Inc.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction