Learn More
Restek™ SGE Syringes for ThermoFinnigan™/CTC™/LEAP™ Autosamplers
Shop All Restek Corporation Products

Description
- Gas-tight syringes
- Cone-style needle points designed to withstand multiple, rapid injections through a septum
Specifications
Specifications
| Needle Gauge | 26 G |
| Length (English) Needle | 3.14 in. |
| Product Type | Gastight Autosampler Syringe |
| Model | 10F-C/F-8/0.47C |
| Quantity | Ea. |
| Volume (Metric) | 10 μL |
| Length (Metric) Needle | 80 mm |
| Needle Point Style | Cone |
| For Use With (Equipment) | CTC, LEAP, ThermoFinnigan |
| Connection Type | Fixed |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.