Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Autosampler Syringes with 42mm Cone Tip Fixed Needle, 25 μL
SDP

Catalog No. SG003668
Click to view available options
Volume (Metric):
25 μL

Incorporate Diamond Syringe Technology offering significantly improved levels of durability, clarity and accuracy. SGE Autosampler Syringes with 42mm Cone Tip Fixed Needle are designed specifically for use on Agilent autosamplers.

  • Improved solvent resistance
  • Wide temperature ranges
  • Increased operational smoothness
  • Color coded syringes by volume
  • Range of needle gauge and length options

Specifications

Description Gas tight
Needle Gauge 23 to 26 G
Diameter (Metric) Outer Needle 0.63/0.47 mm
For Use With (Application) Gas chromatography
Length (Metric) 42 mm
Product Type Autosampler Syringe
Model 25F-AG-GT-0.63/0.47C
Volume (Metric) 25 μL
Needle Point Style Cone
For Use With (Equipment) Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS
Connection Type Fixed
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.