Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Varian™/Bruker™ GC Autosampler Syringes
SDP

Catalog No. SG002950
Click to view available options
Volume (Metric):
10 μL

Excellent needles by Varian/Bruker

  • Fixed Needle
  • 10μL

  • SG002950: For Varian CP8400, CP9010, CP9050 Autosamplers
  • SG002923: For Varian/Bruker autosampler 8035, 8100, 8200; Gas tight

Specifications

Needle Gauge 26 G
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer 0.47 mm
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (English) 2 in.
Length (English) Needle 1.96 in.
Length (Metric) 50 mm
Product Type GC Autosampler Syringe
Model 10F-VA8400-5/0.47
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style Bevel
For Use With (Equipment) Varian, Bruker Autosampler CP8400, CP8410, CP9010, CP9050
Connection Type Fixed
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.