Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ Shandon™ 10000 Autopsy Saw, 110-120V
Epredia™ Shandon 10000 Autopsy Saw is designed to promote user safety.
Specifications
Product Type | Autopsy Saw |
---|---|
Certifications/Compliance | UL listed |
Frequency | 50/60 Hz |
Includes | Fixed arbor large section blade |
Weight (English) | 3.7 lb. |
Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
23-245-368
|
Epredia™
10000 |
110/120 V | N/A | N/A | N/A | ||||
23-245-374
|
Epredia™
10122 |
220/240 V | N/A | N/A | N/A | ||||
Description
Features:
- Motor oscillates at high speed to cut bone, not tissue.
- Saw is well-balanced and lightweight for easy handling.
- Power switch slides to decrease the chance of accidental activation.
- Includes fixed arbor large section blade, removable with a 0.125 in. (0.3cm) Allen wrench (1075309)
Physical Specifications:
- Saw weight: 3.7 lb. (1.7kg)
- Shipping weight: 4.9 lb. (2.2kg)
- Electrical Requirements: 110-120V, 50/60Hz, 1.5 amps (10000, 1001527); 220-240V, 50/60Hz, 0.7 amps (10122)
Specifications
Autopsy Saw | |
50/60 Hz | |
3.7 lb. | |
1.7 kg |
UL listed | |
Fixed arbor large section blade | |
4.9 lb. | |
2.2 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title