Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Shandon™ Neoprene Cork Dissecting Boards, Small

Catalog No. 361 Shop All Epredia Products
Click to view available options
Size:
Small
Large

Epredia™ Shandon Neoprene Cork Dissecting Boards feature a durable cutting surface over a marine plywood base.

Features:

  • A 0.25 in. (6mm) layer of neoprene cork is permanently cemented to base.
  • Blended rubber and cork composition resists absorption and allows for thorough rinsing.
  • Rubber bumpers attached to each corner raise the cutting surface to 1.5 in. (3.8cm).

Ordering information:

  • Large board measures 16 x 23 x 0.75 in. (40.6 x 58.4 x 1.9cm)
  • Small board measures 12 x 16 x 0.75 in. (50.5 x 40.6 x 1.9cm)
  • Board fits Woll Drain Dissecting Tray 360

Specifications

Product Type Dissecting Boards
Material Blended Rubber and Cork
Size Large
Dimensions (L x W x H) 16 x 23 x 0.75 in. (40.6 x 58.4 x 1.9 cm)
Length (English) 16 in.
Length (Metric) 40.6 cm
Width (English) 23 in.
Width (Metric) 58.4 cm
Height (English) 0.75 in.
Height (Metric) 1.9 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.