Learn More
Description
- Accurate as per class A, DIN ISO 385, ASTM-E287 Compliant
- Unique features of the Schellbach design include a vertical white stripe with central blue ribbon to facilitate accurate reading of the meniscus and an intermediate PTFE stopcock which facilitates the complete drainage of excess liquid
- Burette is made of precisely bore high quality, heavy duty Borosilicate 3.3 glass
- Features chemical resistant blue printing
- All contents are included in a single package
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Length (Metric) | 78 cm |
| Material | Borosilicate Glass (3.3) |
| Graduations | 0.10 mL |
| Type | Buret |
| Class | Class A |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.