Learn More
Description
UV-BioTAG microorganisms contain a Green Fluorescent Protein (GFP) marker that produces fluorescence of the culture visible under UV light. This allows for easy differentiation of these control strains from contaminants. Kits include six vials or swabs, each containing one lyophilized pellet of an individual microorganism strain.
Specifications
Specifications
| Biosafety Level | 2 |
| Content And Storage | 2°C to 8°C |
| Description | Derived from FDA SHI0551 |
| Format | UV-BioTag Vial |
| Manufacturing Origin | United States |
| Product Type | Quality Control |
| For Use With (Application) | Food and Food Ingredients: Pathogen Testing |
| Packaging Type | Plastic Tube |
| Quantity | 6/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
