Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dräger™ Short-Term Detector Tubes - Phosphine
$168.57 - $280.59
| Catalog Number | Mfr. No. | Components Measured | Measurement Range | Humidity Range | No. of Strokes | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Components Measured | Measurement Range | Humidity Range | No. of Strokes | Price | Quantity & Availability | ||
|
17-985-290
|
Dräger™
8101611 |
Phosphine 0.01/a | 0.01 to 1ppm | Less than20mg/L | 3/10 |
Pack of 10 for $191.17
|
|
||
|
17-985-292
|
Dräger™
8101621 |
Phosphine 25/a | 25 to 10000ppm | Less than30mg/L | 1/10 |
Pack for $280.59
|
|
||
|
19-018612
|
Dräger™
CH21201 |
Phosphine 50/a | 50 to 1000ppm | Less than40mg/L | 3 |
Pack for $178.73
|
|
||
|
19-822-161
|
Dräger™
8103711 |
Phosphine 0.1/C | 0.1 to 3ppm | 40mg/L (max.) | 1/3 |
Pack of 10 for $168.57
|
|
||
Description
- Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
- Safety Equipment Institute (SEI) certified.
Specifications
| Short-Term Gas Detector Tubes | |
| 10 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title