Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 545 Nitrile Coated Seamless Knit HPPE Gloves
Shop All Showa Best Glove Products
Click to view available options
Size:
Medium
Large
X-Large
Description
- Nitrile coating enhances grip capabilities, as well as oil and cut resistance
- Elasticated wrist cuff prevents debris from entering the glove
- A high level of precision and dexterity, even when assembling greasy components
- Ensures comfort over long periods of wear
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Gray |
| Cut Resistance Rating | ANSI A2 |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | HPPE |
| Product Type | Seamless Knit Gloves |
| Size | X-Large |
| EN388 Standard | 4242B |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
