Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ AEGIS KVS4™ Cut-Resistant Gloves
Shop All Showa Best Glove Products
Click to view available options
Size:
Small
2X-Large
Length (English):
7 in.
11 in.
Length (Metric):
17.8 cm
27.9 cm
Description
- 10-gauge seamless knit comprised
- High Performance Poly Ethylene (HPPE), nylon, lycra with Zorb-IT™ palm coating
- Combination of comfort, cut resistance and durability
- Thin, lightweight fit and feel
Specifications
Specifications
| Coating Material | Sponge Nitrile |
| Color | Black, Yellow |
| Cut Resistance Rating | ANSI A4 |
| Material | Aramid Fiber, Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| For Use With (Application) | Oily surfaces, Metal stamping, mechanical and automotive, sheet Metal assembly, Glass handling, bottling, recycling |
| Length (English) | 7 in. |
| Length (Metric) | 17.8 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction