Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ 660 PVC Chemical Protection Gloves, Cotton Lining

Catalog No. 19270244 Shop All Showa Best Glove Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Triple-dipped, heavyweight PVC chemical protection gloves are strong, extremely soft and flexible.

For construction, masonry, maintenance, utility service, garbage collection, highway work, fuel transport, petrochemical and refineries, cleaning, and commercial fishing.

  • Triple-dipped PVC
  • Seamless knit cotton liner
  • Oil resistant
  • Liquid-proof
  • Launderable
  • Rough grip
  • Color: Blue
  • Length: 12 in. (30.5 cm)

Specifications

Certifications/Compliance (Europe) Cat III CE 0598, EN 420:2003+A1:2009
Color Blue
Latex Free Yes
Material PVC
Size X-Large
EN388 Standard EN 388:4121X
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKL
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Rough
Liner Material Cotton
Lining Lined
Model 660-10
Series 660 Series
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.