Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 660 PVC Chemical Protection Gloves, Cotton Lining
Shop All Showa Best Glove Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
For construction, masonry, maintenance, utility service, garbage collection, highway work, fuel transport, petrochemical and refineries, cleaning, and commercial fishing.
- Triple-dipped PVC
- Seamless knit cotton liner
- Oil resistant
- Liquid-proof
- Launderable
- Rough grip
- Color: Blue
- Length: 12 in. (30.5 cm)
Specifications
Specifications
| Certifications/Compliance (Europe) | Cat III CE 0598, EN 420:2003+A1:2009 |
| Color | Blue |
| Latex Free | Yes |
| Material | PVC |
| Size | Medium |
| EN388 Standard | EN 388:4121X |
| EN ISO 374-1 | Type B |
| EN ISO 374-1 CHEMICAL LETTER CODES | JKL |
| EN ISO 374 - 5 | Bacteria, Fungi only |
| Glove Cuff Style | Gauntlet |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
