Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ GreeN-DEX™ Biodegradable Disposable Gloves

Catalog No. 19020102 Shop All Showa Best Glove Products
Click to view available options
Size:
Small
Medium
Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Green N-DEX™ powder free gloves feature Eco Best Technology™ which accelerates the biodegradation of nitrile.

  • Eco Best Technology™
  • Biodegradable
  • Latex-free
  • Powder Free
  • Ideal for laboratory analysis, janitorial, intricate parts handling, automotive and technical maintenance

Specifications

Certifications/Compliance 21 CFR
Chemotherapeutic Rated No
Applications Laboratory, Industrial
Color Green
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size Medium
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model 6105PFM
Series N-DEX™
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.