Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ N-DEX™ Nitrile Laboratory and Industrial Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Thickness (English):
4 mil
8 mil
Description
Provide chemical resistance when exposed to intermittent splashing
- Lightly powdered nitrile with a nontalc vegetable starch
- Ambidextrous
- Single-use
- Length: 9.5 in. (24cm)
- Color: Blue
Intended for occupational safety use only. Not designed for patient contact. Suitable for cleaning and maintaining instruments and equipment.
Specifications
Certifications/Compliance | ASTM F 1671, FDA 21 CFR 170-199, ISO 9002 |
Color | Blue |
Disposable | Single-use |
Hand | Ambidextrous |
Material | Nitrile |
Powdered | Powdered |
Size | Small |
Thickness (English) | 8 mil |
Length (English) | 9.5 in. |
Length (Metric) | 24 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction