Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 7166 Nitrile Coated Oil & Grease Resistant Gloves
Shop All Showa Best Glove Products
Click to view available options
Exterior Finish:
Fully Textured
No Texture
Description
- Exclusive coating provides cut, puncture, snag, and abrasion resistance
- Smooth finish enhances grip in dry and oily conditions
- Rough coating enhances grip and adds durability
- Barrier is resistant to oil and grease, and prevents oil breakthrough
- Reinforced safety cuff for additional protection
- Economical replacement for leather
Specifications
Specifications
| Construction | Cut and Sewn |
| Cuff Material | Reinforced Cotton |
| Coating Material | Nitrile |
| Color | Black |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Cotton |
| Product Type | Dip-coated Gloves |
| Size | Large |
| For Use With (Application) | Chemical Spray/Treatment, Landscaping, and Utility Work |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction