Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 7500PF Nitrile Disposable Gloves
Shop All Showa Best Glove Products

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Latex-free, 100% nitrile
- Economy grade
- Powder free
- Rolled cuff prevents dirt from entering the glove
- Second-skin feel reduces hand fatigue
- Ideal for industrial applications including laboratory, food services, pharmaceutical, aerospace, utilities
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 170-199, ASTM D5511 and D5526 Standards, ASTM D5511, ASTM D5526 |
| Applications | Industrial, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | Medium |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
