Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ RealFeel™ White Vinyl Gloves

Catalog No. 191203790B Shop All Showa Best Glove Products
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Economy Grade vinyl gloves ideal for jobs in food service, janitorial maintenance, pharmaceuticals, and security.

Ideal for jobs in food service, janitorial maintenance, pharmaceuticals and security

  • Ambidextrous, single-use
  • Unique stretch formulation; form-fitting comfort
  • Thickness: 5 mil
  • Length: 9.5 in. (24.1 cm)
  • Available in clear or white color

Specifications

Certifications/Compliance ASTM D 5250
Chemotherapeutic Rated No
Applications Industrial
Color White
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Vinyl
Powdered Powder Free
Size Medium
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
FDA 510 (k) No
Model 2205SPFM
Series RealFeel™
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.