Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Silex+ Safety Glasses
Silex+ safety glasses have panoramic vision, ultra-wrap around protection, lenses with a refined design and colored temples, for construction, automotive, mining, production line
$20.60 - $40.75
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Height (English) | 1 in. |
Height (Metric) | 2.5 cm |
Shape | Rectangular |
Width (English) | 1 in. |
Catalog Number | Mfr. No. | Lens Tint | Temple Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Temple Color | Price | Quantity & Availability | ||||
18-072-099
|
Bollé Safety
SILEXPPSF |
Smoke | Yellow/Black |
Each for $40.75
|
|
||||
18-072-100
|
Bollé Safety
SILEXPCSP |
CSP | Blue/Yellow |
Each for $24.45
|
|
||||
18-072-098
|
Bollé Safety
SILEXPPSI |
Clear | Gray/Black |
Each for $20.60
|
|
||||
Description
- Ultra wrap around frame
- Panoramic field of view
- Flex 160° temples to adapt to all heads and reduce pressure points
- Dielectric- no metal parts
- PC/TPR Co-injected bi-color temples for greater comfort
Specifications
Anti-fog, Scratch-resistant | |
2.5 cm | |
1 in. | |
ANSI Z87+ | |
Black | |
Polycarbonate | |
Polycarbonate | |
UVA and UVB |
1 in. | |
Rectangular | |
2.5 cm | |
Safety Glasses | |
1.06 oz. | |
Reusable | |
Polycarbonate | |
Rimless |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title