Learn More
Thermo Scientific™ Low DNA Binding Snap Cap Microcentrifuge Tubes, Sustain™ Series

Description
We are committed to designing our products with the environment in mind. The DNA Low Binding Snap Cap Microcentrifuge Tubes, Sustain Series, are ideal for general lab researchers in biotech, pharma, and forensics who need to ensure nucleic acid integrity in precious samples and are looking for more sustainable products.
DNA integrity is critical for any genomics workflow, and scientists rely on products to help reduce loss of sample DNA. Thermo Scientific™ Low DNA Binding Snap Cap Microcentrifuge Tubes are designed without the use of per- and polyfluoroalkyl substances (PFAS) to help minimize DNA sample loss.
The polypropylene used in the DNA Low Binding Snap Cap Microcentrifuge Tubes, Sustain Series, consists of ISCC PLUS–certified, second-generation, biobased material. The material reduces carbon dioxide equivalents (CO2 e) by 3.43 kg per kg of biobased polypropylene, relative to the non–Sustain Series equivalent.
By choosing these more sustainable tubes, customers can reduce their carbon footprint, support their Scope 3 emission reduction targets, and contribute to a circular economy, all while maintaining the same performance standards as fossil fuel–based alternatives.

Specifications
Specifications
Autoclavable | Autoclavable |
Color | Natural |
Material | Polypropylene Resin |
Volume (Metric) | 0.6 mL |
Sterility | Non-sterile |
Graduated | Yes |
Closure Type | Snap Cap |
Shape | Cylindrical |
Fit for Purpose | PCR Ready |
Bottom Shape | Conical |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.